Pfening Scale Hopper - 26 cu. ft.

Pfening Scale Hopper - 26 cu. ft.

Pfening Scale Hopper. Cone volume: 26 cu.ft. Inlet: 8 in. Outlet: 12 in. Top diameter: 45 in. Full size access door with hand knobs: 1 ft. 3 in. L x 1 ft. 6-1/2 in. W. The scale hopper is designed to weigh material from a conveying system and discharge it into a mixer. Overall dimensions: 5 ft. 2 in. L x 5 ft. W x 6 ft. 9 in. H.

Product Details
  • Stock No: GR945
  • Manufacturer: Pfening
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Pfening Scale Hopper - 26 cu. ft.